Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 90 mm, Steel, Plain, 25 PK

  • Mfr # M21520.160.0070

  • Zoro # G0300548


product price: $74.19
/pk 25, $2.97/ea

Key Features

Thread Coverage
Partially
Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
20 mm
Thread Length B
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21520.160.0070
Zoro #
G0300548
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
20 mm
Thread Length B
38 mm
Length
90 mm
Overall Length
90 mm
Dia./Thread Size
M16-2.00
Thread Length Type
Unequal
Workable Length
70mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Min. Tensile Strength (PSI)
500 N/sq mm
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
DIN 939
Threaded Rod Shank Shape
Round
Rockwell Hardness
C22 to C32
Rod Shape
Round
Threaded Rod Type
Standard
Dimensional Standards
DIN 939
Finish
Black Oxide
Material Grade/Class
Class 8
Tensile Strength
150,000 psi
Material
Steel

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 90 mm, System of Measurement Metric, Thread Length A 20 mm, Thread Length B 38 mm, Thread Size A M16x2.00, Thread Size B M16x2.00, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products