Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 125 mm, Steel, Plain, 10 PK

  • Mfr # M21520.200.0100

  • Zoro # G0300399


product price: $95.45
/pk 10, $9.55/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partially
Thread Size A
M20-2.5mm
Thread Size B
M20-2.5mm
Thread Length A
25 mm
Thread Length B
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21520.200.0100
Zoro #
G0300399
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M20-2.5mm
Thread Size B
M20-2.5mm
Thread Length A
25 mm
Thread Length B
46 mm
Length
125 mm
Overall Length
125 mm
Dia./Thread Size
M20-2.50
Thread Length Type
Unequal
Workable Length
100mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Min. Tensile Strength (PSI)
500 N/sq mm
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
DIN 939
Threaded Rod Shank Shape
Round
Rockwell Hardness
C23 to C34
Threaded Rod Type
Standard
Rod Shape
Round
Tensile Strength
150,000 psi
Material Grade/Class
Class 8
Material
Steel
Finish
Black Oxide
Dimensional Standards
DIN 939

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 125 mm, System of Measurement Metric, Thread Length A 25 mm, Thread Length B 46 mm, Thread Size A M20x2.50, Thread Size B M20x2.50, Dimensional Standards DIN 939, Rockwell Hardness C23 to C34, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.