Zoro Homepage

Double-End Threaded Stud, M22-2.5mm Thread to M22-2.5mm Thread, 98 mm, Steel, Plain, 10 PK

  • Mfr # M21520.220.0070

  • Zoro # G0300347


product price: $583.99
/pk 10, $58.40/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partially
Thread Size A
M22-2.5mm
Thread Size B
M22-2.5mm
Thread Length A
28 mm
Thread Length B
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21520.220.0070
Zoro #
G0300347
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M22-2.5mm
Thread Size B
M22-2.5mm
Thread Length A
28 mm
Thread Length B
50 mm
Length
98 mm
Overall Length
98 mm
Dia./Thread Size
M22-2.50
Workable Length
70mm
Thread Length Type
Unequal

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 98 mm, System of Measurement Metric, Thread Length A 28 mm, Thread Length B 50 mm, Thread Size A M22x2.50, Thread Size B M22x2.50, Dimensional Standards DIN 939, Rockwell Hardness C23 to C34, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.