Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 27.5 mm, Steel, Plain, 100 PK

  • Mfr # M21520.060.0020

  • Zoro # G0301071


product price: $32.65
/pk 100, $0.33/ea

Key Features

Thread Coverage
Partially
Thread Size A
M6-1mm
Thread Size B
M6-1mm
Thread Length A
7.5 mm
Thread Length B
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21520.060.0020
Zoro #
G0301071
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M6-1mm
Thread Size B
M6-1mm
Thread Length A
7.5 mm
Thread Length B
18 mm
Length
27.5 mm
Overall Length
27 1/2 mm
Dia./Thread Size
M6-1.00
Thread Length Type
Unequal

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Min. Tensile Strength (PSI)
500 N/sq mm
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
DIN 939
Threaded Rod Shank Shape
Round
Rockwell Hardness
C22 to C32
Dimensional Standards
DIN 939
Rod Shape
Round
Material
Steel
Finish
Black Oxide
Threaded Rod Type
Standard
Tensile Strength
150,000 psi
Material Grade/Class
Class 8

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 27 1/2 mm, System of Measurement Metric, Thread Length A 7 1/2 mm, Thread Length B 18 mm, Thread Size A M6x1.00, Thread Size B M6x1.00, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.