Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 52.5 mm, Steel, Plain, 100 PK

  • Mfr # M21520.060.0045

  • Zoro # G0301029


product price: $464.99
/pk 100, $4.65/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partially
Thread Size A
M6-1mm
Thread Size B
M6-1mm
Thread Length A
7.5 mm
Thread Length B
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21520.060.0045
Zoro #
G0301029
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M6-1mm
Thread Size B
M6-1mm
Thread Length A
7.5 mm
Thread Length B
18 mm
Length
52.5 mm
Overall Length
52 1/2 mm
Dia./Thread Size
M6-1.00
Thread Length Type
Unequal
Workable Length
45mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Min. Tensile Strength (PSI)
500 N/sq mm
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
DIN 939
Threaded Rod Shank Shape
Round
Rockwell Hardness
C22 to C32
Threaded Rod Type
Standard
Tensile Strength
150,000 psi
Rod Shape
Round
Material Grade/Class
Class 8
Dimensional Standards
DIN 939
Finish
Black Oxide
Material
Steel

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 52 1/2 mm, System of Measurement Metric, Thread Length A 7 1/2 mm, Thread Length B 18 mm, Thread Size A M6x1.00, Thread Size B M6x1.00, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.