Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 35 mm, Steel, Plain, 100 PK

  • Mfr # M21520.080.0025

  • Zoro # G0409720


product price: $91.95
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Thread Coverage
Partially
Thread Size A
M8-1.25mm
Thread Size B
M8-1.25mm
Thread Length A
10 mm
Thread Length B
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21520.080.0025
Zoro #
G0409720
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size A
M8-1.25mm
Thread Size B
M8-1.25mm
Thread Length A
10 mm
Thread Length B
22 mm
Length
35 mm
Overall Length
35 mm
Dia./Thread Size
M8-1.25
Thread Length Type
Unequal
Workable Length
25mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Min. Tensile Strength (PSI)
500 N/sq mm
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Meets/Exceeds
DIN 939
Threaded Rod Shank Shape
Round
Rockwell Hardness
C22 to C32
Material
Steel
Dimensional Standards
DIN 939
Threaded Rod Type
Standard
Material Grade/Class
Class 8
Finish
Black Oxide
Tensile Strength
150,000 psi
Rod Shape
Round

Description

Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 35 mm, System of Measurement Metric, Thread Length A 10 mm, Thread Length B 22 mm, Thread Size A M8x1.25, Thread Size B M8x1.25, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.