Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK

  • Mfr # 31AED

  • Zoro # G7573519


product price: $81.39
/pk 50, $1.63/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31AED
Zoro #
G7573519
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
5/16"

Details

Item
Double Lag Shield
Material
Alloy Steel
Finish
Zinc Plated

Description

ExPansion Shield Anchors,5/16 DOU,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.