Zoro Homepage

Double Loop Ties, 16 ga., 0.6 ft, PK5000

  • Mfr # 16BA8

  • Zoro # G0529131


product price: $143.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Black Annealed Wire
Color
Black
Standards
ASTM A853
Weight
48 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BA8
Zoro #
G0529131
UPC #
786789412691
Country of Origin
United States

Dimensions

Length
8 in
Diameter
0.0625 in
Wire Diameter
0.0625 in

Details

Item
Double Loop Ties
Material
Black Annealed Wire
Color
Black
Standards
ASTM A853
Weight
48 lb.
Gauge
16 ga.
Finish
Bare Wire
Package Type
Bundle
ASTM Number
A853
Wire Finish
Bare Wire
Number of Loops
Double Loop
Baling Wire Type
Wire Ties
Wire Gauge
16 ga
Break Strength
155 lb
Features
Rebar Ties

Description

Double Loop Ties, Baling Wire Type Wire Ties, Wire Finish Bare Wire, Wire Gauge 16 ga, Wire Diameter 0.0625 in, Length 8 in, Break Strength 155 lb, Material Black Annealed Wire, Number of Loops Double Loop, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.