Double Loop Ties, 16 ga., Bare Wire, PK5000
Mfr # 16BA17
Zoro # G0529140
product price: $119.99
/pk 2500, $0.05/ea
Free Shipping & Returns
Key Features
Material
Black Annealed Wire
Color
Black
Standards
ASTM A853
Package Type
Bundle
Finish
Bare Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16BA17
Zoro #
G0529140
UPC #
786789385353
Country of Origin
United States
Dimensions
Length
1.5 ft
Diameter
0.0625 in
Wire Diameter
0.0625 in
Details
Item
Double Loop Ties
Material
Black Annealed Wire
Color
Black
Standards
ASTM A853
Package Type
Bundle
Finish
Bare Wire
Weight
44 lb.
Gauge
16 ga.
Break Strength
155 lb
Wire Gauge
16 ga
Number of Loops
Double Loop
Wire Finish
Bare Wire
Baling Wire Type
Wire Ties
ASTM Number
A853
Description
Double Loop Ties, Baling Wire Type Wire Ties, Wire Finish Annealed, Wire Gauge 16 ga, Wire Diameter 0.0625 in, Length 1.5 ft, Break Strength 155 lb, Material Black Annealed Wire, Number of Loops Double Loop, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.