Double-Ring Tool Holder, 7/8", PK10
Mfr # 787CY7
Zoro # G306878829
product price: $9.15
/pk 10, $0.92/eaKey Features
Material
Steel
Overall Height
2 3/16 in
Number of Hooks
10
For Pegboard Hole Shape
Circle
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787CY7
Zoro #
G306878829
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2 3/16 in
For Pegboard Hole Size
1/4 in
Overall Length
2 3/8 in
Details
Item
Double-Ring Tool Holder, 7/8 in
Material
Steel
Number of Hooks
10
For Pegboard Hole Shape
Circle
Color
Silver
For Channel Spacing
1 in
Number of Pieces
10
Number of Rings
2
Locking System
Hanging
For Pegboard Hole Spacing
1 in
Finish
Zinc Plated
Description
Double-Ring Tool Holder, 7/8 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings 2, Overall Height 2 3/16 in, Overall Length 2 3/8 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.