Zoro Homepage

Double-Ring Tool Holder, 9-1/4", PK3

  • Mfr # 787CY8

  • Zoro # G006878778


product price: $12.39
/pk 3, $4.13/ea

Key Features

Material
Steel
Overall Height
11/16 in
Number of Hooks
3
For Pegboard Hole Shape
Circle
Overall Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787CY8
Zoro #
G006878778
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11/16 in
Overall Length
1 7/8 in
For Pegboard Hole Size
1/4 in

Details

Item
Double-Ring Tool Holder, 9-1/4 in
Material
Steel
Number of Hooks
3
For Pegboard Hole Shape
Circle
For Channel Spacing
9 in
For Pegboard Hole Spacing
1 in
Locking System
Hanging
Finish
Zinc Plated
Color
Silver
Number of Pieces
3

Description

Double-Ring Tool Holder, 9-1/4 in, Number of Bins Not Applicable, Number of Hooks 3, Number of Pieces 3, Number of Rings Not Applicable, Overall Height 11/16 in, Overall Length 1 7/8 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 9 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.