Zoro Homepage

Double Rod Pegboard Hook, 4 In, PK5

  • Mfr # 5TPL2

  • Zoro # G1919644


product price: $12.69
/pk 5, $2.54/ea

Key Features

Material
Steel
Overall Width
2 1/4 in
Overall Depth
4 in
Finish
Black
Type
Locking Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPL2
Zoro #
G1919644
UPC #
190735532348
Country of Origin
China

Dimensions

Overall Width
2 1/4 in
Overall Depth
4 in
Hole Size
3/8 in
Inside Dia.
1-5/8"
Inside Width
1 5/8 in
Rod Thickness
1/4 in
Bend Height
3/4 in
For Pegboard Hole Size
3/8 in
Overall Length
4 1/2 in

Details

Item
Double Rod Pegboard Hook
Material
Steel
Finish
Black
Type
Locking Style
Projection
4"
Construction
welded
Color
Black
Hole Spacing
1 1/2 in
Bend Angle
90 Degrees
Hole Shape
Square
Locking System
Screw-In
For Pegboard Hole Spacing
1 1/2 in
Accessory Type
90-Degree Double Rod Hook
For Pegboard Hole Shape
Square

Description

Double Rod Pegboard Hook, Overall Length 4 1/2 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, 90-Degree Double Rod Hook Accessory Type, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.