Zoro Homepage

Double Rod Pegboard Hook, 8-1/4 In, PK5

  • Mfr # 5TPD8

  • Zoro # G2464104


product price: $13.59
/pk 5, $2.72/ea

Key Features

Material
Steel
Overall Width
2 in
Overall Depth
8 1/4 in
Hole Shape
Round
Hole Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPD8
Zoro #
G2464104
UPC #
190735531709
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Depth
8 1/4 in
Hole Size
1/4 in
Rod Thickness
1/4 in
Inside Dia.
1-5/8"
Bend Height
3/4 in
Inside Width
1 5/8 in
For Pegboard Hole Size
1/4 in
Overall Length
8 1/2 in

Details

Item
Double Rod Pegboard Hook
Material
Steel
Hole Shape
Round
Finish
Zinc-Plated
Hole Spacing
1 in
Color
Silver
Projection
8-1/4"
Bend Angle
80 Degrees
Type
Locking Style
Construction
welded
Locking System
Screw-In
For Pegboard Hole Shape
Circle
Accessory Type
Double Rod Hook
For Pegboard Hole Spacing
1 in

Description

Double Rod Pegboard Hook, Overall Length 8 1/2 in, Overall Width 2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.