Double-Sided Foam Tape, 11/16 in W, 36 yd L, 1/16 in, Polyethylene Foam, Double-Sided, 12 PK

  • Mfr # TC442

  • Zoro # G0355168


product price:  $166.99
/pk 12, $13.92/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
36 yd
Metric Tape Length
32.91 m
Metric Tape Width
18 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC442
Zoro #
G0355168
UPC #
888519381649
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
11/16 in
Metric Tape Length
32.91 m
Metric Tape Width
18 mm
Tape Thickness
1/16 in
Tape Core Diameter
3 in
Tape Length
36 yd
Tape Width
18 mm
Metric Width
18 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Series
TC442
Min. Tape Performance Temp.
0 Degrees F
Standards
ASTM D2979-01
Tape Adhesive Strength
145 oz/in
Max. Tape Performance Temp.
200 Degrees F
Tape Elongation
Not Rated
Maximum Tape Performance Temperature
200 Degrees F
Tape Adhesive Material
Rubber
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Tape Brand
Approved Vendor
Surface Compatibility
High Density Polyethylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Temperature Range
0 Degrees to 200 Degrees F
Tape Type
Double-Sided Foam Tape
Tape Sub-Type
Double-Sided Conformable Foam Tape
Liner Material
Kraft Paper
Product Form
Continuous Roll
Adhesion to Steel
145 oz/in
Tape Adhesive Format
Double-Sided
Minimum Tape Performance Temperature
0 Degrees F
Brand and Series
TapeCase TC442
Environment
Indoor Only
Liner Included
Yes
Tape Backing Construction
Foam
Foam Density Type
Conformable

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series TC442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.