Double-Sided Foam Tape, 1/2 in W, 1/2 in L, 1/32 in, Polyethylene Foam, Double-Sided, 1296 PK

  • Mfr # TC242

  • Zoro # G0355439


product price: $21.39
/pk 1296, $0.02/ea

Key Features

Tape Color
White
Imperial Tape Length
1/2 in
Imperial Tape Width
1/2 in
Metric Tape Length
12 mm
Metric Tape Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC242
Zoro #
G0355439
UPC #
888519371497
Country of Origin
United States

Dimensions

Imperial Tape Length
1/2 in
Imperial Tape Width
1/2 in
Metric Tape Length
12 mm
Metric Tape Width
12 mm
Tape Thickness
1/32 in
Tape Width
12 mm
Tape Length
12 mm
Metric Width
12 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Rubber
Tape Shape
Square
Tape Tensile Strength
Not Rated
Series
TC242
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
0 Degrees F
Tape Adhesive Strength
145 oz/in
Standards
ASTM D2979-01, PSTC-101
Adhesion to Steel
145 oz/in
Liner Material
Kraft Paper
Brand and Series
TapeCase TC242
Foam Density Type
Conformable
Liner Included
Yes
Tape Elongation
Not Rated
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Temperature Range
0 Degrees to 200 Degrees F
Tape Brand
Approved Vendor
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided
Foam Cell Type
Closed
Surface Compatibility
High Density Polyethylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Environment
Indoor Only
Product Form
Square
Tape Sub-Type
Double-Sided Conformable Foam Tape Shapes
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Double-Sided Foam Tape Shapes
Minimum Tape Performance Temperature
0 Degrees F
Tape Adhesive Material
Rubber

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Pre-Cut, Series TC242

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.