Double-Sided Foam Tape, 1/2 in W, 36 yd L, 1/16 in, Polyethylene Foam, Double-Sided, 18 PK

  • Mfr # TC442

  • Zoro # G0355177


product price:  $166.99
/pk 18, $9.28/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.91 m
Metric Tape Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC442
Zoro #
G0355177
UPC #
888519381632
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.91 m
Metric Tape Width
12 mm
Tape Thickness
1/16 in
Tape Core Diameter
3 in
Tape Length
36 yd
Tape Width
12 mm
Metric Width
12 mm

Details

Item
Double-Sided Foam Tape
Tape Color
White
Tape Backing Material
Polyethylene Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Series
TC442
Tape Adhesive Strength
145 oz/in
Max. Tape Performance Temp.
200 Degrees F
Standards
ASTM D2979-01
Min. Tape Performance Temp.
0 Degrees F
Tape Adhesive Material
Rubber
Tape Type
Double-Sided Foam Tape
Liner Material
Kraft Paper
Liner Included
Yes
Tape Adhesive Format
Double-Sided
Adhesion to Steel
145 oz/in
Minimum Tape Performance Temperature
0 Degrees F
Temperature Range
0 Degrees to 200 Degrees F
Tape Brand
Approved Vendor
Environment
Indoor Only
Tape Sub-Type
Double-Sided Conformable Foam Tape
Tape Backing Construction
Foam
Brand and Series
TapeCase TC442
Foam Density Type
Conformable
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair
Product Form
Continuous Roll
Tape Elongation
Not Rated
Surface Compatibility
High Density Polyethylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Maximum Tape Performance Temperature
200 Degrees F

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series TC442

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.