Double-Sided Foam Tape, 1/2 in W, 36 yd L, 1/32 in, Acrylic Foam, Double-Sided

  • Mfr # TC10110-0.5" X 36YD

  • Zoro # G5777836


product price:  $32.39
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
36 yd
Metric Tape Length
32.91 m
Metric Tape Width
127 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC10110-0.5" X 36YD
Zoro #
G5777836
UPC #
888519403563
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.91 m
Metric Tape Width
127 mm
Tape Thickness
1/32 in
Tape Core Diameter
3 in
Tape Length
36 yd
Tape Width
1/2 in
Metric Width
12.7 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Series
TC10110
Liner Color
Clear
Max. Tape Performance Temp.
200 Degrees F
Tape Elongation
720 %
Tape Adhesive Strength
25 oz/in
Min. Tape Performance Temp.
-30 Degrees F
Standards
Not Rated
Adhesion to Steel
25 oz/in
Minimum Tape Performance Temperature
30 Degrees F
Tape Type
Double-Sided Foam Tape
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Continuous Roll
Tape Backing Construction
Foam
Tape Adhesive Material
Acrylic
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
30 Degrees to 200 Degrees F
Foam Density Type
Firm
Liner Included
Yes
Tape Adhesive Format
Double-Sided
Tape Brand
Approved Vendor
Environment
Indoor and Outdoor
Brand and Series
TapeCase TC10110
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Sub-Type
Double-Sided Transparent Firm Foam Tape

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series TC10110, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.