Double-Sided Foam Tape, 1/2 in W, 5 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # TC11394-0.5" X 5YD

  • Zoro # G5777924


product price:  $10.49
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
127 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC11394-0.5" X 5YD
Zoro #
G5777924
UPC #
888519403723
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in
Metric Tape Length
4.57 m
Metric Tape Width
127 mm
Tape Thickness
1/16 in
Tape Width
1/2 in
Tape Core Diameter
1.5 in
Tape Length
5 yd
Metric Width
12.7 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Series
TC11394
Tape Elongation
720 %
Standards
Not Rated
Tape Adhesive Strength
22 oz/in
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Liner Color
Clear
Brand and Series
TapeCase TC11394
Liner Included
Yes
Environment
Indoor and Outdoor
Tape Type
Double-Sided Foam Tape
Tape Sub-Type
Double-Sided Transparent Firm Foam Tape
Tape Adhesive Format
Double-Sided
Product Form
Continuous Roll
Temperature Range
30 Degrees to 200 Degrees F
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Maximum Tape Performance Temperature
200 Degrees F
Foam Density Type
Firm
Tape Backing Construction
Foam
Tape Adhesive Material
Acrylic
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
30 Degrees F
Adhesion to Steel
22 oz/in

Description

Liner Included Liner Included, Tape Brand Approved Vendor, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series TC11394, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.