Shop ZORO SELECT
See all product information
Create Account
Double Sided Tape, 3/4 in., 54 ft.
- Mfr # 3UAV1
- Zoro # G816344241
product price:Â
$
8.99
/ea
Key Features
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3UAV1
- Zoro #
- G816344241
- UPC #
- -
- Country of Origin
- United States
Details
- Tape Tensile Strength
- Not Rated
- Item
- Double Sided Foam Tape
Description
Double Sided Foam Tape, Tape Backing Material Polyethylene Foam, Tape Adhesive Rubber, Tape Thickness 125.00 mil, Tape Width 3/4 in, Tape Length 54 ft, Tape Shape Continuous Roll, Tape Color White, 15 Degrees F, 140 Degrees F, Tape Tensile Strength Not Rated, Tape Adhesive Strength 106 oz/in, Tape Core Diameter 3 in, Liner Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.