Zoro Homepage

Double Snap Bolt, Chrome, 3-7/16 In

  • Mfr # 1RCB1

  • Zoro # G1825372


product price: $2.59
/ea
Sold in multiples of 2 for $5.18

Key Features

Stock Thickness
7/16 in
Overall Length
3 7/16 in
Eye Inside Dia.
3/8 in
Max. Load Capacity
85 lb
Snap Opening
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCB1
Zoro #
G1825372
UPC #
190735410721
Country of Origin
China

Dimensions

Stock Thickness
7/16 in
Overall Length
3 7/16 in
Eye Inside Dia.
3/8 in
Size
3 7/16 in
Height
3 7/16 in
Width
5/16 in
Eye Diameter
3/8 in
Opening Size
3/8 in
Overall Width
1 1/16 in

Details

Max. Load Capacity
85 lb
Snap Opening
7/16 in
Material
Zinc
Finish
Chrome Plated
Type
Double
Item
Double Carabiner
Application Restrictions
Not for Fall Protection
Product Type
Double Carabiner
Number of Snaps
2
For Location
Indoor/Outdoor
Color
Silver
Count
1
Eye Opening
Closed
Shape
D
Number of Eyes
0
Working Load Limit
85 lb
Eye Shape
Irregular
Includes Retaining Pin
Retaining Pin Not Included
Load Rating
Load Rated
Fabrication
Cast
Attachment Type
Rounded Eye
Gate Type
Double
Locking
Non-Locking
Application
Household
Opening Type
Safety Snap

Description

Double Carabiner, Double, Stock Thickness 7/16 in, Overall Length 3 7/16 in, Eye Inside Dia. 3/8 in, Max. Load Capacity 85 lb, Snap Opening 7/16 in, Zinc, Finish Chrome Plated, Height 3 7/16 in, Width 5/16 in, Size 3 7/16 in, Eye Width Not Applicable, Eye Length Not Applicable, Application Restrictions Not for Fall Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.