Zoro Homepage

56 in x 38 in x 39 in Shipping Box, Kraft, Corrugate, Double Wall, 51 ECT

  • Mfr # 3EVU6

  • Zoro # G2116116


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Inside Length
56 in
Inside Width
38 in
Inside Height
39 in
Wall Type
Double Wall
Maximum Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3EVU6
Zoro #
G2116116
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
56 in
Inside Width
38 in
Inside Height
39 in
Wall Thickness
1/4 in
Outside Length
58 in
Outside Width
41 in
Outside Height
45 in
Inside LxWxH
56x38x39

Details

Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
1,200 lb
Material
Corrugate
Color
Kraft
Board Test
51 ECT
Capacity
107,010 cu. in.
Application
Manufacturers, Wholesalers, Retail Stores, Mail Order Houses
Includes
Pallet
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM, PPB-636
Closure Style
HSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute

Description

Bulk Shipping Box, Box Style D Air Cargo Container, Wall Type Double Wall, Inside Length 56 in, Inside Width 38 in, Inside Height 39 in, 56 3/4 x 38 x 39 in Inside LxWxH, 51 ECT, HSC, Outside Length 58 in, Outside Width 41 in, Outside Height 45 in, 58x41x45 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 1,200 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM, PPB-636

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.