Double Wall Corrugated Sheets, 48" x 48", Kraft
Mfr # 56EC47
Zoro # G0213327
product price: $9.99
/eaSold in multiples of 5 for $49.95
Key Features
Width
48 in
Color
Kraft
Post-Consumer Recyclability
100 %
Board Test
48 ECT
Wall Type
Double Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56EC47
Zoro #
G0213327
UPC #
841436074780
Country of Origin
United States
Dimensions
Length
48 in
Width
48 in
Wall Thickness
9/32"
Thickness
5/16 in
Details
Item
Corrugated Pads
Color
Kraft
Post-Consumer Recyclability
100 %
Board Test
48 ECT
Wall Type
Double Wall
Fluting Profile
C Flute
Material
Corrugated Cardboard
Green Environmental Attribute
Plastic-Free Packaging Product
Description
Corrugated Pads, Wall Type Double Wall, Width 48 in, Length 48 in, Thickness 5/16 in, Board Test 48 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.