Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Wall Corrugated Sheets, 48" x 60", Kraft

  • Mfr # 55VK16

  • Zoro # G6438967


product price: $8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Width
48 in
Thickness
1/4 in
Color
Kraft
Material
Corrugated Cardboard
Board Test
48 ECT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VK16
Zoro #
G6438967
UPC #
841436086660
Country of Origin
United States

Dimensions

Length
60 in
Width
48 in
Thickness
1/4 in
Wall Thickness
1/4"

Details

Item
Corrugated Pads
Color
Kraft
Material
Corrugated Cardboard
Board Test
48 ECT
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Wall Type
Double Wall
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Corrugated Pads, Wall Type Double Wall, Width 48 in, Length 60 in, Thickness 1/4 in, Board Test 48 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.