Zoro Homepage

Double Wall Corrugated Sheets, 48" x 96", Kraft

  • Mfr # 56EC49

  • Zoro # G0213397


product price: $25.89
/ea
Sold in multiples of 5 for $129.45
Item requires special delivery charges. A $21.00 per item surcharge will be applied.

Key Features

Width
48 in
Post-Consumer Recyclability
100 %
Material
Corrugated Cardboard
Board Test
48 ECT
Wall Type
Double Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56EC49
Zoro #
G0213397
UPC #
-
Country of Origin
United States

Dimensions

Length
96 in
Width
48 in
Thickness
5/16 in
Wall Thickness
9/32"

Details

Item
Corrugated Pads
Post-Consumer Recyclability
100 %
Material
Corrugated Cardboard
Board Test
48 ECT
Wall Type
Double Wall
Fluting Profile
C Flute
Color
Kraft
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Corrugated Pads, Wall Type Double Wall, Width 48 in, Length 96 in, Thickness 5/16 in, Board Test 48 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.