Double Wire Snap Safety Pin, 1/4 in Dia, 2-1/4 in Lg, 0.091 in Wire Dia, 2-1/2 in Shank Lg, 1 PK

  • Mfr # U39682.025.0225

  • Zoro # G1934581


product price:  $6.99
/ea

Key Features

Pin Type
Double Wire Snap
System of Measurement
Inch
Usable Length
2-1/4 in
Shank Length
2-1/2 in
Wire Diameter
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U39682.025.0225
Zoro #
G1934581
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
2-1/4 in
Shank Length
2-1/2 in
Wire Diameter
0.091 in
Dia. Tolerance
+0.243/-0.248 in
Length Tolerance
-0.250 in
Outside Diameter Tolerance
+0.243/-0.248 in
Height
9/16 in
Shank Length Tolerance
+0.000/-0.250 in

Details

Item
Safety Pin
Pin Type
Double Wire Snap
System of Measurement
Inch
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Manufacturer Location
Globally Sourced
Shape
Square

Description

Safety Pin,2.5 in L,0.25 in dia,SS, System of Measurement Inch, Wire Diameter 0.091 in, Shank Length 2 1/2 in, Pin Diameter 1/4 in, Pin Type Snap, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Outside Diameter Tolerance +0.243/-0.248 in, Shank Length Tolerance +0.000/-0.250 in, Usable Length 2 1/4 in, Product Type Safety Pin, Wire Shape Square, Wire Type Double, Height 9/16 in, Includes Not Applicable, Material Quality Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products