Zoro Homepage

DoubleThrow Limit Control, 3600W at 120V

  • Mfr # 60075

  • Zoro # G4841343


product price: $22.15
/ea

Key Features

Switch Action
Snap
Temp. Range (F)
110 Degrees F to 160 Degrees F
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
22
Pilot Duty 120/480V (VA)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60075
Zoro #
G4841343
UPC #
091712600756
Country of Origin
United States

Details

Item
DoubleThrow Limit Control/Thermostat
Switch Action
Snap
Temp. Range (F)
110 Degrees F to 160 Degrees F
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
22
Pilot Duty 120/480V (VA)
20
Watts @ 120V
3,600 W
Maximum Temperature Control
160 Degrees F
Controller Type
Limit Control/Thermostat
Wattage @ Voltage
3,600 W @ 120V
For Use With
Water Heaters
Throw
Double Throw
Contact Rating Current @ Voltage
22 A @ 277V, 30 A @ 120/240V
Pilot Duty Power @ Voltage
20 VA @ 120/480V
Standards
UL Listed
Minimum Temperature Control
110 Degrees F
Temperature Control Range
110 Degrees F to 160 Degrees F
Features
Built-In Safety Switch, High Limit Control

Description

Double Throw Limit Control/Thermostat, Controller Type Limit Control/Thermostat, Throw Double Throw, Contact Rating Current @ Voltage 22 A @ 277V, 30 A @ 120/240V, Maximum Temperature Control 160 Degrees F, Minimum Temperature Control 110 Degrees F, Wattage @ Voltage 3,600 W @ 120V, Features Built-In Safety Switch, High Limit Control, For Use With Water Heaters, Pilot Duty Power @ Voltage 20 VA @ 120/480V, Standards UL Listed, Switch Action Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.