Zoro Homepage
This item is Discontinued.
Zoro Select Dowel Pin, 1-1/2" L, Steel, Plain, PK1060 B39080.025.0150

Dowel Pin, 1-1/2" L, Steel, Plain, PK1060 (Discontinued)

  • Mfr # B39080.025.0150
  • Zoro # G1845757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B39080.025.0150
Zoro #
G1845757
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/4 in
Fastener Length
1 1/2 in
Pin Dia.
0.25 in
Pin Diameter
1/4 in
Shank Length
1 1/2 in

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Basic Material
Steel
Fastener Finish
Plain
Rockwell Hardness
C60
Item
Dowel Pin
Finish
Plain
Material
Steel
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Product Type
Dowel Pin
Pack Size
Bulk Pack

Description

Dowel Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Package Quantity 1060

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.