Zoro Homepage
This item is Discontinued.
Zoro Select Dowel Pin, 120mm L, Steel, Plain, PK135 L39070.100.0120

Dowel Pin, 120mm L, Steel, Plain, PK135 (Discontinued)

  • Mfr # L39070.100.0120
  • Zoro # G2120041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L39070.100.0120
Zoro #
G2120041
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
10 mm
Fastener Length
120 mm
Pin Dia.
10.0 mm
Shank Length
120 mm
Pin Diameter
10 mm

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Basic Material
Steel
Fastener Finish
Plain
Item
Dowel Pin
Standards
D7
Finish
Plain
Material
Steel
Material Grade/Class
SAE 1211
Pack Size
Bulk Pack
Product Type
Dowel Pin
Manufacturer Location
Globally Sourced
Pin Type
Standard

Description

Dowel Pin, Pin Type Standard, Material Steel, Finish Plain, Pin Diameter 10 mm, Product Type Dowel Pin, Shank Length 120 mm, System of Measurement Metric, Nominal Diameter 10 mm, Standards D7, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Package Quantity 135

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.