Zoro Homepage

Dowel Pin, 1/4 In Dia by 1-3/8 In

  • Mfr # 5WLH0

  • Zoro # G3332631


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

For Use With
H-1360A,H-1360B,H-1360AF H-1360BF
Product Type
Large Dowel Pin
Overall Diameter
1/4 in
Compatible Product Type
Automatic Single Compactors
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WLH0
Zoro #
G3332631
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1/4 in
Overall Length
1 3/8 in

Details

Item
Large Dowel Pin
For Use With
H-1360A,H-1360B,H-1360AF H-1360BF
Product Type
Large Dowel Pin
Compatible Product Type
Automatic Single Compactors
Name
Asphalt Testing Compactor Accessories and Replacement Parts
Compatible Manufacturer Model Number
H-1364, H-1366

Description

Dowel Pin, 1/4 In. Dia by 1-3/8 In., For Use With H-1360A,H-1360B,H-1360AF H-1360BF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.