Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK5

  • Mfr # U51580.050.0175

  • Zoro # G5673897


product price: $25.69
/pk 5, $5.14/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51580.050.0175
Zoro #
G5673897
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
1-3/4 in
Fastener Length
1 3/4 in
Overall Length
1-3/4"
Dia.
1/2"
Pin Dia.
0.5 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Basic Material
Stainless Steel
Material Grade
18-8
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Type
Unhardened Ground
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Pack Size
Small Pack
Product Type
Dowel Pin
Manufacturer Location
Globally Sourced
Material Quality Standards
AISI 304

Description

Dowel Pin,SS,0.5 in dia,1 3/4 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 1/2 in, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Material Quality Standards AISI 304, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.