Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK5
Mfr # U51580.050.0250
Zoro # G5673860
product price: $74.19
/pk 5, $14.84/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51580.050.0250
Zoro #
G5673860
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
2-1/2 in
Fastener Length
2 1/2 in
Pin Dia.
0.5 in
Overall Length
2-1/2"
Dia.
1/2"
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Basic Material
Stainless Steel
Material Grade
18-8
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Meets
ASME B18.8.2
Type
Unhardened Ground
Material Grade/Class
18-8
Product Type
Dowel Pin
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Description
Dowel Pin,SS,0.5 in dia,2 1/2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 1/2 in, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.