Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK5
Mfr # U51580.050.0350
Zoro # G5673845
product price: $56.15
/pk 5, $11.23/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51580.050.0350
Zoro #
G5673845
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
3-1/2 in
Fastener Length
3 1/2 in
Overall Length
3-1/2"
Dia.
1/2"
Pin Dia.
0.5 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Type
Unhardened Ground
Meets
ASME B18.8.2
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Product Type
Dowel Pin
Description
Dowel Pin,SS,0.5 in dia,3 1/2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 1/2 in, Product Type Dowel Pin, Shank Length 3 1/2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.