Dowel Pin, 18-8 SS, Plain, 7/16in.dia., PK5
Mfr # U51580.043.0150
Zoro # G5673958
product price: $31.39
/pk 5, $6.28/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51580.043.0150
Zoro #
G5673958
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.4375 in
Nominal Diameter
7/16 in
Shank Length
1-1/2 in
Fastener Length
1 1/2 in
Pin Dia.
0.4375 in
Overall Length
1-1/2"
Dia.
7/16"
Description
Dowel Pin,SS,7/16 in dia,1 1/2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 7/16 in, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Material Quality Standards AISI 304, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.