Dowel Pin, 1/8 In, Pk50
Mfr # D17-875
Zoro # G1289723
product price: $14.15
/pk 50, $0.28/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Dowel Pin Style
Hardened Ground
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D17-875
Zoro #
G1289723
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
1/8 in
Fastener Length
7/8 in
Pin Dia.
0.1251 to 0.1253 in
Overall Length
7/8"
Length Tolerance
+/-0.01 in
Dia.
0.1251 to 0.1253"
Pin Diameter
1/8 in
Shank Length
7/8 in
Shank Length Tolerance
+/-0.010 in
Description
Dowel Pin,SS,1/8 in dia,0.875 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 1/8 in, Manufacturer Location Made in USA*, Double Shear Strength 1,800 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.