Dowel Pin 1/8 x 3/4 AS PL, PK50
Mfr # WWG-DOW1250750
Zoro # G310073272
product price: $5.59
/pk 50, $0.11/eaKey Features
System of Measurement
Inch
Nominal Diameter
1/8 in
Material
Steel
Rockwell Hardness
C58-62
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-DOW1250750
Zoro #
G310073272
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1/8 in
Shank Length Tolerance
+0.010/-0.010 in
Pin Diameter
1/8 in
Outside Diameter Tolerance
+0.0003/+0.0001 in
Shank Length
3/4 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Rockwell Hardness
C58-62
Finish
Plain
Standards
ASME B18.8.2, RoHS Compliant
Pack Size
Small Pack
Material Quality Standards
ASME B18.8.2
Product Type
Dowel Pin
End Type
Radiused
Pin Type
Standard
Material Grade/Class
Ungraded
Description
Dowel Pin, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +0.010/-0.010 in, Outside Diameter Tolerance +0.0003/+0.0001 in, Thread Size Not Applicable, Rockwell Hardness C58-62, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, RoHS Compliant, Material Quality Standards ASME B18.8.2, Pack Size Small Pack
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.