Zoro Homepage
This item is Discontinued.
Zoro Select Dowel Pin, 303SS, 1/4 Dx1 1/8 L, PK5 M21143/1-71

Dowel Pin, 303SS, 1/4 Dx1 1/8 L, PK5 (Discontinued)

  • Mfr # M21143/1-71
  • Zoro # G2040525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21143/1-71
Zoro #
G2040525
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
1/4 in
Fastener Length
1 1/8 in
Overall Length
1-1/8"
Dia.
0.2502 to 0.2500"
Pin Dia.
0.2500 to 0.2502 in
Length Tolerance
+/-0.010 in

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Mil Spec Oversized
Dowel Pin Style
Unhardened Ground
Basic Material
Stainless Steel
Fastener Finish
Passivated
Rockwell Hardness
HB262 max
Material
303 Stainless Steel
Item
Dowel Pin
Type
Mil Spec Oversized
Meets
M21143/1 (MIL-P-21143/1)
Finish
Passivated

Description

Dowel Pin, Material 303 Stainless Steel, Finish Passivated, Thread Size -, Rockwell Hardness HB262 max, System of Measurement Inch, Nominal Diameter 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.