Dowel Pin, 316 SS, Plain, 3/16in.dia., PK100
Mfr # U55580.018.0050
Zoro # G5673599
product price: $42.65
/pk 100, $0.43/eaKey Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U55580.018.0050
Zoro #
G5673599
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.1875 in
Nominal Diameter
3/16 in
Shank Length
1/2 in
Fastener Length
1/2 in
Pin Dia.
0.1875 in
Dia.
3/16"
Overall Length
1/2"
Description
Dowel Pin,SS,3/16 in dia,0.5 in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 3/16 in, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Material Quality Standards AISI 316, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.