Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100

  • Mfr # U55580.009.0050

  • Zoro # G5673696


product price: $33.29
/pk 100, $0.33/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55580.009.0050
Zoro #
G5673696
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.0937 in
Nominal Diameter
3/32 in
Shank Length
1/2 in
Fastener Length
1/2 in
Dia.
3/32"
Pin Dia.
0.0937 in
Overall Length
1/2"
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+0.00015/+0.00035 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Basic Material
Stainless Steel
Material Grade
316
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Type
Unhardened Ground
Standards
ASME B18.8.2
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Product Type
Dowel Pin
Material Quality Standards
AISI 316

Description

Dowel Pin,SS,3/32 in dia,0.5 in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.00015/+0.00035 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Grip Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.