Dowel Pin, 316 SS, Plain, 3/8in.dia., PK50
Mfr # U55580.037.0075
Zoro # G5673431
product price: $251.99
/pk 50, $5.04/ea
Free Shipping & Returns
Key Features
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U55580.037.0075
Zoro #
G5673431
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.375 in
Nominal Diameter
3/8 in
Shank Length
3/4 in
Fastener Length
3/4 in
Overall Length
3/4"
Pin Dia.
0.375 in
Dia.
3/8"
Shank Length Tolerance
+/-0.010 in
Outside Diameter Tolerance
+0.0001/+0.0003 in
Description
Dowel Pin,SS,3/8 in dia,0.75 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/8 in, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.