Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 316 SS, Plain, 5/16in.dia., PK5

  • Mfr # U55580.031.0200

  • Zoro # G5673440


product price: $30.49
/pk 5, $6.10/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55580.031.0200
Zoro #
G5673440
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
0.3125 in
Nominal Diameter
5/16 in
Shank Length
2 in
Fastener Length
2 in
Pin Dia.
0.3125 in
Dia.
5/16"
Overall Length
2"

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Style
Unhardened Ground
Basic Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Type
Unhardened Ground
Meets
ASME B18.8.2
Standards
ASME B18.8.2
Pack Size
Small Pack
Product Type
Dowel Pin
Material Quality Standards
AISI 316
Manufacturer Location
Globally Sourced

Description

Dowel Pin,SS,5/16 in dia,2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 5/16 in, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Material Quality Standards AISI 316, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.