Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 3/32 In, Pk50

  • Mfr # D16-187

  • Zoro # G1852322


product price: $13.29
/pk 50, $0.27/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D16-187
Zoro #
G1852322
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.0939 to 0.0941 in
Nominal Diameter
3/32 in
Shank Length
3/16 in
Fastener Length
3/16 in
Length Tolerance
+/-0.01 in
Dia.
0.0939 to 0.0941"
Overall Length
3/16"
Pin Dia.
0.0939 to 0.0941 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
Dowel Pin Type
Standard Dowel
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Basic Material
Stainless Steel
Fastener Finish
Passivated
Material
Stainless Steel
Rockwell Hardness
C36
Finish
Plain
Double Shear Strength (Lbs.)
1,000 lb
Type
Standard
Product Type
Dowel Pin
Material Grade/Class
416
Double Shear Strength
1,000 lb
Manufacturer Location
Made in USA*

Description

Dowel Pin,SS,3/32 in dia,3/16 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 3/16 in, System of Measurement Inch, Nominal Diameter 3/32 in, Manufacturer Location Made in USA*, Double Shear Strength 1,000 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.