Dowel Pin, 3/4 In Dia
Mfr # Z1244
Zoro # G2475234
product price: $4.69
/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Flat Vent Pull Out
Dowel Pin Style
Hardened Ground
Basic Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z1244
Zoro #
G2475234
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
3/4 in
Fastener Length
3 in
Overall Length
3"
Dia.
0.7501 to 0.7503"
Pin Dia.
0.7501 to 0.7503 in
Thread Size
3/8"-16
Outside Diameter Tolerance
+0.0001/+0.0003 in
Pin Diameter
3/4 in
Shank Length
3 in
Description
Dowel Pin,Steel,3/4 in dia,3 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size 3/8 In.-16, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.