Zoro Homepage

Dowel Pin, 3/8 In Dia

  • Mfr # Z1208

  • Zoro # G2833792


product price: $3.59
/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Pin Style
Hardened Ground
Dowel Pin Type
Flat Vent Pull Out
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1208
Zoro #
G2833792
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.375 in
Nominal Diameter
3/8 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in
Overall Length
1-1/4"
Pin Dia.
0.3751 to 0.3753 in
Dia.
0.3751 to 0.3753"
Thread Size
#10-32
Outside Diameter Tolerance
+0.0001/+0.0003 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Pin Style
Hardened Ground
Dowel Pin Type
Flat Vent Pull Out
System of Measurement
Inch
Dowel Pin Style
Hardened Ground
Basic Material
Hardened Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
C58
Finish
Plain
Single Shear Strength (PSI)
130,000 psi
Standards
ASME B18.8.2
Type
Flat Vent Pull Out
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Product Type
Dowel Pin
Dimensional Standards
ASME B18.8.2

Description

Dowel Pin,Steel,3/8 in dia,1.25 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size #10-32, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.