Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 3/8 In Dia

  • Mfr # Z1214

  • Zoro # G1122974


product price: $3.69
/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Type
Flat Vent Pull Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1214
Zoro #
G1122974
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Nominal Diameter
3/8 in
Shank Length
3 in
Fastener Length
3 in
Thread Size
#10-32
Pin Dia.
0.3751 to 0.3753 in
Overall Length
3"
Dia.
0.3751 to 0.3753"
Outside Diameter Tolerance
+0.0001/+0.0003 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Flat Vent Pull Out
Pin Style
Hardened Ground
System of Measurement
Inch
Dowel Pin Type
Flat Vent Pull Out
Dowel Pin Style
Hardened Ground
Basic Material
Hardened Steel
Fastener Finish
Plain
Material
Hardened Steel, Steel
Rockwell Hardness
C58
Finish
Plain
Type
Flat Vent Pull Out
Standards
ASME B18.8.2
Single Shear Strength (PSI)
130,000 psi
Dimensional Standards
ASME B18.8.2
Material Grade/Class
Ungraded
Product Type
Dowel Pin
Manufacturer Location
Made in USA*

Description

Dowel Pin,Steel,3/8 in dia,3 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size #10-32, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.