Dowel Pin, 3/8 In, Pk5
Mfr # D22-2000
Zoro # G2087924
product price: $12.19
/pk 5, $2.44/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Dowel Pin Style
Hardened Ground
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D22-2000
Zoro #
G2087924
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
3/8 in
Fastener Length
2 in
Length Tolerance
+/-0.01 in
Overall Length
2"
Pin Dia.
0.3751 to 0.3753 in
Dia.
0.3751 to 0.3753"
Shank Length
2 in
Shank Length Tolerance
+/-0.010 in
Pin Diameter
3/8 in
Description
Dowel Pin,SS,3/8 in dia,2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Manufacturer Location Made in USA*, Double Shear Strength 16,000 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.