Dowel Pin, 416SS, 10 Diax24mm L, Pk10
Mfr # MDP20-5
Zoro # G0490104
product price: $18.79
/pk 10, $1.88/eaKey Features
Pin Item
Dowel Pin
Pin Type
Press Fit
Pin Style
Hardened Ground
Dowel Pin Type
Press Fit
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDP20-5
Zoro #
G0490104
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
10 mm
Nominal Diameter
10 mm
Shank Length
24 mm
Fastener Length
24 mm
Overall Length
24mm
Dia.
10.007 to 10.018mm
Length Tolerance
+0.5/-0.0 mm
Pin Dia.
10.007 to 10.018 mm
Shank Length Tolerance
+0.500/-0.000 mm
Description
Dowel Pin,SS,10.018mm dia,24mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 10.018 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.