Dowel Pin, 416SS, 2 Diax24mm L, PK10
Mfr # MDP13-9
Zoro # G1974752
product price: $11.99
/pk 10, $1.20/eaKey Features
Pin Item
Dowel Pin
Pin Type
Press Fit
Pin Style
Hardened Ground
System of Measurement
Metric
Dowel Pin Type
Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDP13-9
Zoro #
G1974752
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
2.002 to 2.009 mm
Nominal Diameter
2 mm
Shank Length
24 mm
Fastener Length
24 mm
Pin Dia.
2.002 to 2.009 mm
Length Tolerance
+0.5/-0.0 mm
Dia.
2.002 to 2.009mm
Overall Length
24mm
Shank Length Tolerance
+0.500/-0.000 mm
Description
Dowel Pin,SS,2.009mm dia,24mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 2.009 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.