Dowel Pin, 416SS, 5 Diax10mm L, PK10
Mfr # MDP17-1
Zoro # G2982777
product price: $10.99
/pk 10, $1.10/eaKey Features
Pin Item
Dowel Pin
Pin Type
Press Fit
Pin Style
Hardened Ground
Dowel Pin Type
Press Fit
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDP17-1
Zoro #
G2982777
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5 mm
Nominal Diameter
5 mm
Fastener Length
10 mm
Dia.
5.004 to 5.012mm
Length Tolerance
+0.5/-0.0 mm
Pin Dia.
5.004 to 5.012 mm
Overall Length
10mm
Shank Length Tolerance
+0.500/-0.000 mm
Shank Length
10 mm
Description
Dowel Pin,SS,5.012mm dia,10mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5.012 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 5 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.