Dowel Pin, 416SS, 6 Diax40mm L, PK10
Mfr # MDP18-7
Zoro # G1040532
product price: $16.49
/pk 10, $1.65/eaKey Features
Pin Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Dowel Pin Type
Press Fit
Dowel Pin Style
Hardened Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDP18-7
Zoro #
G1040532
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
6 mm
Nominal Diameter
6 mm
Fastener Length
40 mm
Length Tolerance
+0.5/-0.0 mm
Pin Dia.
6.006 to 6.015 mm
Dia.
6.006 to 6.015mm
Overall Length
40mm
Shank Length
40 mm
Shank Length Tolerance
+0.500/-0.000 mm
Description
Dowel Pin,SS,6.015mm dia,40mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 6.015 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.