Dowel Pin, 5/16 In, Pk5
Mfr # D21-1250
Zoro # G2674761
product price: $6.29
/pk 5, $1.26/eaKey Features
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Standard Dowel
Dowel Pin Style
Hardened Ground
Basic Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D21-1250
Zoro #
G2674761
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
5/16 in
Fastener Length
1 1/4 in
Pin Dia.
0.3126 to 0.3128 in
Overall Length
1-1/4"
Length Tolerance
+/-0.01 in
Dia.
0.3126 to 0.3128"
Shank Length
1 1/4 in
Pin Diameter
5/16 in
Shank Length Tolerance
+/-0.010 in
Description
Dowel Pin,SS,5/16 in dia,1 1/4 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, Manufacturer Location Made in USA*, Double Shear Strength 11,000 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.